Zoro Homepage

Decorative Quartz Agg, 50 lb, Bl/Gry, PK2

  • Mfr # QTZBLUE-GREY-BC

  • Zoro # G5888461


product price: $85.29
/pk 2, $42.65/ea
Free Shipping & Returns

Key Features

Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Size
50 lb
Exposure
Interior or Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTZBLUE-GREY-BC
Zoro #
G5888461
UPC #
815218025512
Country of Origin
United States

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Decorative Quartz Aggregate
Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Color
Blue/Gray
Exposure
Interior or Exterior
For Use With
M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Dry Time
6 to 24 hr
Standards
ADA, EPA Standards, FDA, OSHA, USDA Acceptable
Minimum Application Temperature
55 Degrees F
Use Location
Exterior, Interior
Chemical Resistant
Yes
Cleaning Method
Vacuum
Mildew Resistant
Yes
Coverage Area
100 sq ft
Primer Required
Yes
Maximum Application Temperature
95 Degrees F
Exposure Conditions
Heavy Traffic Areas
Additive Type
Epoxy Quartz Aggregate
Resistance Properties
Chemical-Resistant, Impact-Resistant, Slip-Resistant

Description

Decorative Quartz Aggregate, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color Blue/Gray, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.