Decorative Quartz Aggregate, 50 lb., Tan
Mfr # QTZTAN-BC
Zoro # G5880104
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Size
50 lb
Exposure
Interior or Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZTAN-BC
Zoro #
G5880104
UPC #
815218025505
Country of Origin
United States
Dimensions
Size
50 lb
Container Size
50 lb
Details
Item
Decorative Quartz Aggregate
Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Color
Tan
Exposure
Interior or Exterior
For Use With
M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Standards
ADA, EPA Standards, FDA, OSHA, USDA Acceptable
Dry Time
6 to 24 hr
Maximum Application Temperature
95 Degrees F
Resistance Properties
Chemical-Resistant, Impact-Resistant, Slip-Resistant
Chemical Resistant
Yes
Minimum Application Temperature
55 Degrees F
Use Location
Exterior, Interior
Additive Type
Epoxy Quartz Aggregate
Cleaning Method
Vacuum
Exposure Conditions
Heavy Traffic Areas
Coverage Area
100 sq ft
Primer Required
Yes
Mildew Resistant
Yes
Description
Decorative Quartz Aggregate, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color Tan, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.