Zoro Homepage

Decorative Quartz Blend, 50 lb., Silver

  • Mfr # GL-SILVER-8-3-BC

  • Zoro # G6007793


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Size
50 lb
For Use With
M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-SILVER-8-3-BC
Zoro #
G6007793
UPC #
815218025604
Country of Origin
United States

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Decorative Quartz Blend
Application Method
Broadcast
Coverage
100 sq ft
Base Type
Silica
Color
Silver
For Use With
M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Exposure
Interior or Exterior
Standards
ADA, EPA Standards, FDA, OSHA, USDA Acceptable
Dry Time
6 to 24 hr
Minimum Application Temperature
55 Degrees F
Additive Type
Epoxy Quartz Aggregate
Primer Required
Yes
Coverage Area
100 sq ft
Mildew Resistant
Yes
Exposure Conditions
Heavy Traffic Areas
Use Location
Exterior, Interior
Maximum Application Temperature
95 Degrees F
Cleaning Method
Vacuum
Resistance Properties
Chemical-Resistant, Impact-Resistant, Slip-Resistant
Chemical Resistant
Yes

Description

Decorative Quartz Blend, Additive Type Epoxy Quartz Aggregate, Base Type Silica, Color Silver, Coverage Area 100 sq ft, Use Location Exterior, Interior, Container Size 50 lb, Application Method Broadcast, Chemical Resistant Yes, Cleaning Method Vacuum, Dry Time 6 to 24 hr, Exposure Conditions Heavy Traffic Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.