This item is Discontinued.

Florock Epoxy Colorant, Black, 1 qt M8-148QT

This item is Discontinued.

Florock

Epoxy Colorant, Black, 1 qt (Discontinued)

Mfr # M8-148QT
Zoro # G6009044
UPC # 815218025154
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M8-148QT
Zoro #
G6009044
UPC #
815218025154
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Epoxy Colorant
Application Method
Mix
Color
Black
For Use With
Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Color Family
Blacks
Tintable
Yes

Description

Epoxy Colorant, Color Black, Color Family Blacks, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.