Zoro Homepage

Epoxy Colorant, Sand Beige, 1 qt.

  • Mfr # M7-062QT

  • Zoro # G5982182


product price: $64.79
/ea

Key Features

Application Method
Mix
Size
1 qt
Color Family
Beiges
For Use With
Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-062QT
Zoro #
G5982182
UPC #
815218025079
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Epoxy Colorant
Application Method
Mix
Color
Sand Beige
Color Family
Beiges
For Use With
Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Tintable
Yes

Description

Epoxy Colorant, Color Sand Beige, Color Family Beiges, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.