Zoro Homepage
This item is Discontinued.
Florock Epoxy Colorant, Standard Gray, 1 qt. M8-136QT

Epoxy Colorant, Standard Gray, 1 qt. (Discontinued)

  • Mfr # M8-136QT
  • Zoro # G6034323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-136QT
Zoro #
G6034323
UPC #
815218025130
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Epoxy Colorant
Application Method
Mix
Color
Standard Gray
For Use With
Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac
Color Family
Grays
Tintable
Yes

Description

Epoxy Colorant, Color Standard Gray, Color Family Grays, Container Size 1 qt, For Use With Florock 6500 Elastomer, FloroCrete SLX, FloroCryl MMA, Floropoxy 4700, 4750, 4755, 4805, 4860 and 4865, Floropoxy 4900, 4905 and 4965, Floropoxy Novolac, Tintable Yes, Application Method Mix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.