Zoro Homepage

Floor Flake, 10 lb., Gray

  • Mfr # 606

  • Zoro # G6038776


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application Method
Broadcast
Coverage
90 sq ft
Base Type
Vinyl
Size
10 lb
Exposure
Interior or Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606
Zoro #
G6038776
UPC #
815218025222
Country of Origin
United States

Dimensions

Size
10 lb
Container Size
10 lb

Details

Item
Floor Flake
Application Method
Broadcast
Coverage
90 sq ft
Base Type
Vinyl
Color
Gray
Exposure
Interior or Exterior
For Use With
M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Standards
ADA, EPA Standards, FDA, OSHA, USDA Acceptable
Dry Time
4 to 24 hr
Flammability
Flammable
Chemical Resistant
Yes
Maximum Application Temperature
95 Degrees F
Additive Type
Floor Flake
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Impact-Resistant, Slip-Resistant
Primer Required
Yes
Use Location
Exterior, Interior
Coverage Area
90 sq ft
Exposure Conditions
Moderate
Minimum Application Temperature
55 Degrees F
Mildew Resistant
Yes

Description

Floor Flake, Additive Type Floor Flake, Base Type Vinyl, Color Gray, Coverage Area 90 sq ft, Use Location Exterior, Interior, Container Size 10 lb, Application Method Broadcast, Chemical Resistant Yes, Dry Time 4 to 24 hr, Exposure Conditions Moderate, Flammability Flammable, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.