This item is Discontinued.

Florock Floor Resin 4805 Kit, Gray, Gloss, 100 sq ft/gal M-142CN/U0-161CN

This item is Discontinued.

Florock

Floor Resin 4805 Kit, Gray, Gloss, 100 sq ft/gal (Discontinued)

Mfr # M-142CN/U0-161CN
Zoro # G9083135
UPC # 815218024997
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-142CN/U0-161CN
Zoro #
G9083135
UPC #
815218024997
Country of Origin
United States

Dimensions

Size
20 gal
Container Size
20 gal

Details

Item
Floor Resin 4805 Kit
Color
Gray
Finish
Gloss
Resin Type
Epoxy
Coverage
100 sq ft/gal
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Dry Time
12 hr
Dry Time Recoat
12 to 48 hr
Coating Type
Floor Coating
Application Method
Brush, Roller, Spray
Standards
ASTM C579, ASTM D2370
Surface
Concrete
For Use With
M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Base Type
100% Solid
Dry Time - Light Traffic
12 hr
Cure Time
12 hr
Application Temperature
55 Degrees to 90 Degrees F
Dry Time Tack Free
8 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Ideally Suited for Use As A Topcoat
Heat Resistant
No
Surface Material
Concrete
Maximum Application Temperature
90 Degrees F
Compatible Activator
Epoxy Resin Activator
Dry Time to Recoat
12 to 48 hr
Activator, Base, Paint or Primer
Activator, Base
Minimum Application Temperature
55 Degrees F
Coverage Area
100 sq ft/gal
Surface Texture
Rough, Smooth
Use Location
Interior
Sheen
Gloss
Activator Required
Yes
Brand & Series
FLOROCK
Container Type
Kit

Description

Floor Resin 4805 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Gray, Finish Gloss, Size 20 gal, VOC Content VOC Free, Coverage 100 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 12 hr, Cure Time 12 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.