Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Silica SL 50 lb., White

  • Mfr # 1-44BG

  • Zoro # G8643607


product price: $65.79
/ea

Key Features

Size
50 lb
Application
Trowel
Color
White
Container Type
Bag
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-44BG
Zoro #
G8643607
UPC #
815218025192
Country of Origin
United States

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Ground Silica SL
Application
Trowel
Color
White
Container Type
Bag
Base Type
Silica
Application Method
Trowel
Standards
ANSI, Australian WorkSafe, Canadian WHMIS Standards, CMA, Japanese Industrial Standard JIS Z 7250:2000 and European Directives, U.S. OSHA
Features
Can Be Used with Florock Epoxy Floor Resins for Thickening to A Paste or Mortar for Filling Holes, Cracks, Applying On Walls, Patching, or Creating Self-Leveling Properties
For Use With
M0-076CN/U0-144CN, U0-144KT
Additive Type
Floor Coating
Exposure Conditions
Mild to Moderate
Use Location
Interior

Description

Ground Silica SL, Additive Type Floor Coating, Base Type Silica, Color White, Use Location Interior, Container Size 50 lb, Application Method Trowel, Container Type Bag, Exposure Conditions Mild to Moderate, Features Can Be Used with Florock Epoxy Floor Resins for Thickening to A Paste or Mortar for Filling Holes, Cracks, Applying On Walls, Patching, or Creating Self-Leveling Properties, For Use With M0-076CN/U0-144CN, U0-144KT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.