Zoro Homepage

Bayside, Men's Slip-On Shoe, 11.5 D, Cognac

  • Mfr # FS2325

  • Zoro # G7832881


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Cognac
Closure Type
slip on
Gender
Men's
Series
Bayside
Style Number
FS2325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2325
Zoro #
G7832881
UPC #
690774460218
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
D

Details

Item
Slip-On Shoe
Color
Cognac
Closure Type
slip on
Gender
Men's
Series
Bayside
Style Number
FS2325

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.