Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 D

  • Mfr # FS2326

  • Zoro # G3578152


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578152
UPC #
690774460478
Country of Origin
China

Dimensions

Footwear Width
D
Size
10
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
10

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11
For Outdoor Traction
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Insole System
Removable
Last Number or Name
Bayside
Chain Saw Cut Resistant
No
Removable Insole
Yes
Static Dissipative
Yes
Max. Heat Rating
100 Degrees F
Style Number
FS2326
Insulation Type
None
Standards
ASTM F2413
Completely Non Metallic
No
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Style Family
Boat Shoe
Maximum Heat Rating
100 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.