Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 EEE

  • Mfr # FS2326

  • Zoro # G3578441


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578441
UPC #
690774460621
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
10
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
10

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Toe Shape
Round
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
For Outdoor Traction
Yes
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Style Number
FS2326
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Insulated
No
Waterproof Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Insole System
Removable
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Bayside
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Static Dissipative
Yes
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Boat Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.