Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 1/2 D

  • Mfr # FS2326

  • Zoro # G3578283


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578283
UPC #
690774460508
Country of Origin
China

Dimensions

Footwear Width
D
Size
11 1/2
Height
Oxford
Heel Height
1/2 in
Width
D
Size (PRINT)
11 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insole System
Removable
Midsole Material
EVA
Waterproof Type
None
CSA Footwear Standard
Not Specified
Insulated
No
Upper Material Description
Leather
Liner Material
Nylon
For Outdoor Traction
Yes
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
Toe Shape
Round
Last Number or Name
Bayside
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Conductive
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Metatarsal System
No
Style Number
FS2326
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
Boat Shoe
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Insole Technology
Removable
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.