Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 EEE

  • Mfr # FS2326

  • Zoro # G3578134


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578134
UPC #
690774460645
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
11

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insole System
Removable
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Metatarsal System
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Last Number or Name
Bayside
Insulation Type
None
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Upper Boot Material
All Leather
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FS2326
Insulated
No
Oil Resisting Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
For Outdoor Traction
Yes
Toe Shape
Round
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.