Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 D

  • Mfr # FS2326

  • Zoro # G3578380


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578380
UPC #
690774460515
Country of Origin
China

Dimensions

Footwear Width
D
Size
12
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
12

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Insulated
No
Wide Toe Cap
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
Style Number
FS2326
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Last Number or Name
Bayside
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Toe Shape
Round
Liner Material
Nylon
Insulation Type
None
Upper Material Description
Leather
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Completely Non Metallic
No
Metatarsal System
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Style Family
Boat Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.