Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 EEE

  • Mfr # FS2326

  • Zoro # G3578119


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578119
UPC #
690774460560
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
7
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
7

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Style Number
FS2326
Liner Material
Nylon
Footwear Construction Type
Cemented
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Static Dissipative
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Standards
ASTM F2413
Insulated
No
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Ninety Degree Heel
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Last Number or Name
Bayside
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Style Family
Boat Shoe
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.