Shop THOROGOOD SHOES

Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 10

  • Mfr # 804-6493 M 10
  • Zoro # G102590222

product price: 
$
112.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Polyurethane, Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-6493 M 10
Zoro #
G102590222
UPC #
840777163795
Country of Origin
China
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane, Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black/Gray
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Toe Style
Round Toe
Insulated
No
Insole System
Removable
Safety Criteria
Oil-Resistant Sole
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
SATRA Rating- Heel Slip on Quarry Tile
None
Upper Material Description
Leather/Mesh
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Not Rated
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Heat Resistant
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Gray
Liner Material
Waterproof Membrane
CSA Footwear Standard
No Puncture Protection
Features
Lightweight Hikers, Single-Density
Insole Material
Polyurethane
Outsole Technology
Crosstrex 360
Conductive
No
Static Dissipative
No
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Footwear Construction
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Composite
Toe Shape
Round
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Last Number or Name
6493
Upper Color
Black
Upper Boot Material
Leather/Mesh
Waterproof Type
Waterproof Membrane
Standards
ASTM F2913
Style Number
804-6493
Non-Marking Upper
Yes
Removable Insole
Yes
Construction
Cemented
Style Family
Hiker Shoe
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Heel Definition
Defined Heel
Liner Technology
Waterproof
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black/Gray

Dimensions

Footwear Width
M
Size
10
Width
M
Size (PRINT)
10

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.