Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 1/2 D

  • Mfr # FS2326

  • Zoro # G3578204


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578204
UPC #
690774460447
Country of Origin
China

Dimensions

Footwear Width
D
Size
8 1/2
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
8 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Last Number or Name
Bayside
Toe Shape
Round
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Style Number
FS2326
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Non-Marking Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Static Dissipative
Yes
Insole System
Removable
Removable Insole
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
All-Leather Upper
Yes
Style Family
Boat Shoe
Insole Technology
Removable
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products