Shop FLORSHEIM

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 D

  • Mfr # FS2326

  • Zoro # G3578073


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2326
Zoro #
G3578073
UPC #
690774460454
Country of Origin
China

Dimensions

Footwear Width
D
Size
9
Heel Height
1/2 in
Height
Oxford
Width
D
Size (PRINT)
9

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Liner Material
Nylon
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Toe Shape
Round
Insulation Type
None
Static Dissipative
Yes
Conductive
No
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Upper Material Description
Leather
Insulated
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
CSA Footwear Standard
Not Specified
For Outdoor Traction
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Bayside
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FS2326
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non Metallic Upper
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2326

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.