FS2430, Men's Oxford Composite Toe Oxford Shoe, Copper, 8 1/2, D, FS2430

  • Mfr # FS2430

  • Zoro # G9105625


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G9105625
UPC #
690774224308
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Non-Marking Sole
No
Static Dissipative
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.53
Removable Insole
Yes
Standards
ASTM F2413
Upper Boot Material
All Leather
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Oxford Shoe
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.66
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Electrical Hazard Rated
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black, Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Technology
Full Sock
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.53
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.