Zoro Homepage

FS2430, Men's Oxford Shoe, 14, EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5768892


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Footwear Width
EEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2430
Zoro #
G5768892
UPC #
690774224605
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
14

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Insulated
No
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Insole System
Removable F2A Dual Density PU
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
No
Static Dissipative
Yes
Wide Toe Cap
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Polyurethane
Outsole Material
TPU
Chemical Resisting Sole
Yes
Shank Material
Plastic
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Shank Type
Plastic
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured and Siped
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black, Brown
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Construction
Direct Attached
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
200 Degrees F
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.