Zoro Homepage

FS2430, Men's Oxford Shoe, 7.5, D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5754813


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2430
Zoro #
G5754813
UPC #
690774224285
Country of Origin
Multiple

Dimensions

Size
7.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Static Dissipative
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Insulated
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insole System
Removable F2A Dual Density PU
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Black, Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
Polyurethane
Style Family
Oxford Shoe
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.