Loedin, Men's Steel Toe Wingtip Oxford, 10.5 D, Brown

  • Mfr # FS2023

  • Zoro # G7832172


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Style Number
FS2023
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2023
Zoro #
G7832172
UPC #
690774467156
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
D

Details

Item
Steel Toe Wingtip Oxford
Color
Brown
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Style Number
FS2023
Toe Type
Steel

Description

Footwear, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.