Loedin, Men's Steel Toe Wingtip Oxford, 12 EEE, Brown
Mfr # FS2023
Zoro # G7832391
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS2023
Zoro #
G7832391
UPC #
690774467293
Country of Origin
China
Dimensions
Size
12
Footwear Width
EEE
Details
Item
Steel Toe Wingtip Oxford
Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Style Number
FS2023
Description
Footwear, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.