Loedin, Men's Steel Toe Wingtip Oxford, 13 EEE, Brown

  • Mfr # FS2023

  • Zoro # G7832321


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2023
Zoro #
G7832321
UPC #
690774467309
Country of Origin
China

Dimensions

Size
13
Footwear Width
EEE

Details

Item
Steel Toe Wingtip Oxford
Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Style Number
FS2023

Description

Footwear, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.