Loedin, Men's Steel Toe Wingtip Oxford, 9 D, Brown
Mfr # FS2023
Zoro # G7832148
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS2023
Zoro #
G7832148
UPC #
690774467125
Country of Origin
China
Dimensions
Size
9
Footwear Width
D
Details
Item
Steel Toe Wingtip Oxford
Color
Brown
Toe Type
Steel
Closure Type
Lace Up
Gender
Men's
Series
Loedin
Style Number
FS2023
Description
Footwear, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.