Mens Black Steel Toe Casual Work Oxf, Black, 9D 12

  • Mfr # FS2472

  • Zoro # G507844050


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
12
Color
Black
Upper Boot Material
Knit
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2472
Zoro #
G507844050
UPC #
690774522350
Country of Origin
China

Dimensions

Size
9D
Footwear Width
12
Height
5

Details

Color
Black
Upper Boot Material
Knit
Item
Mens Black Steel Toe Casual Work Oxf

Description

Mens Black Steel Toe Casual Work Oxf, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.