Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 10

  • Mfr # FS2335-EEE-10.0

  • Zoro # G516525520


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Insulated
No
Style Number
FS2335
Upper Material
Leather
Non Metallic Upper
No
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2335-EEE-10.0
Zoro #
G516525520
UPC #
690774630383
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
3 in
Width
EEE

Details

Insulated
No
Style Number
FS2335
Upper Material
Leather
Non Metallic Upper
No
All-Leather Upper
Yes
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 35)
Metatarsal Guard
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Toe Shape
Round
Closure
Lace Up
Insole Technology
Removable Insole
Wide Toe Cap
No
Insole Material
EVA
Metal Chip-Resisting Sole
Yes
Conductive
No
Style Family
Loafer Shoe
Color
Cognac
Non-Marking Sole
Yes
Outsole Material
Rubber
Item
Casual Work Slip-On
Removable Insole
Yes
Liner Material
Mesh
Completely Non Metallic
No
Construction
Cemented
Waterproof
No
Electrical Hazard Rated
No
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
250 Degrees F
Static Dissipative
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.