Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 11 1/2

  • Mfr # FS2335-EEE-11.5

  • Zoro # G616525499


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Conductive
No
Construction
Cemented
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2335-EEE-11.5
Zoro #
G616525499
UPC #
690774630413
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
EEE
Overall Height
3 in

Details

Conductive
No
Construction
Cemented
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Non Metallic Upper
No
Puncture-Resistant Sole
No
Item
Casual Work Slip-On
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Ninety-Degree Heel
No
Waterproof
No
All-Leather Upper
Yes
Electrical Hazard Rated
No
Closure
Lace Up
Insole Material
EVA
Style Number
FS2335
Style Family
Loafer Shoe
Static Dissipative
Yes
Gender
Men's
Outsole Material
Rubber
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Liner Material
Mesh
ASTM Standards Met
Static Dissipative (SD 35)
For Outdoor Traction
Yes
Toe Cap Material
Steel
Color
Cognac
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Insole Technology
Removable Insole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.