Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 11

  • Mfr # FS2335-EEE-11.0

  • Zoro # G816525466


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
ASTM Standards Met
Static Dissipative (SD 35)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2335-EEE-11.0
Zoro #
G816525466
UPC #
690774630406
Country of Origin
Cambodia

Dimensions

Size
11
Width
EEE
Overall Height
3 in

Details

Liner Material
Mesh
ASTM Standards Met
Static Dissipative (SD 35)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Removable Insole
Yes
Completely Non Metallic
No
Gender
Men's
Insole Material
EVA
Toe Shape
Round
Static Dissipative
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Style Number
FS2335
Insole Technology
Removable Insole
Construction
Cemented
Upper Material
Leather
Maximum Heat Rating
250 Degrees F
Style Family
Loafer Shoe
Color
Cognac
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Conductive
No
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Insulated
No
Liner Technology
Moisture Wicking
Item
Casual Work Slip-On
Closure
Lace Up
Wide Toe Cap
No
For Outdoor Traction
Yes
Waterproof
No
Outsole Material
Rubber
All-Leather Upper
Yes
Non Metallic Upper
No
Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.