Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 12
Mfr # FS2335-EEE-12.0
Zoro # G516525551
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Style Number
FS2335
Outsole Material
Rubber
Conductive
No
Liner Material
Mesh
Toe Cap Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2335-EEE-12.0
Zoro #
G516525551
UPC #
690774630420
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Size
12
Width
EEE
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.