Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 14
Mfr # FS2335-D-14.0
Zoro # G916525472
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Non Metallic Upper
No
Waterproof
No
Puncture-Resistant Sole
No
Wide Toe Cap
No
Closure
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2335-D-14.0
Zoro #
G916525472
UPC #
690774630314
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
D
Size
14
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.