Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 7
Mfr # FS2335-D-07.0
Zoro # G016525471
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2335-D-07.0
Zoro #
G016525471
UPC #
690774630192
Country of Origin
Cambodia
Dimensions
Width
D
Size
7
Overall Height
3 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.