Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 7
Mfr # FS2335-EEE-07.0
Zoro # G616525512
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Color
Cognac
Closure
Lace Up
Construction
Cemented
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2335-EEE-07.0
Zoro #
G616525512
UPC #
690774630321
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
EEE
Size
7
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.