Men's Casual Work Slip-On, Leather Upper, Rubber Outsole, Cognac, 8
Mfr # FS2335-EEE-08.0
Zoro # G816525503
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Wide Toe Cap
No
Size
8
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2335-EEE-08.0
Zoro #
G816525503
UPC #
690774630345
Country of Origin
Cambodia
Dimensions
Size
8
Overall Height
3 in
Width
EEE
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Lace Up, Color Cognac, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number FS2335, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.