Men's Chelsea Boot, 6 1/2 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309685


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309685
UPC #
690774046771
Country of Origin
Multiple

Dimensions

Size
6 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Shank Material
Steel
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Removable F2A Dual Density PU Cushion Insert
Completely Non Metallic
No
Max. Heat Rating
552 Degrees F
Upper Material Description
Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Chain Saw Cut Resistant
No
Footwear Style
Chelsea Boot
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Static Dissipative
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Footwear Closure Type
Slip On
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.73
Non-Marking Sole
No
Insulated
No
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Removable Insole
Yes
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
FE690
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Insole Material
Polyurethane
Style Family
Chelsea Boot
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Construction
Direct Attached
Liner Technology
Tailbrelle(R)
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.55
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Tailbrelle(R)
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
552 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.