Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 7 EEE

  • Mfr # FE2020

  • Zoro # G3379929


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379929
UPC #
690774417304
Country of Origin
China

Dimensions

Size
7
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Height
3 in
Width
EEE
Overall Height
3 in
Size (PRINT)
7

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Non Metallic Upper
Yes
Insole System
Removable
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Predominant Footwear Color
Black
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metatarsal System
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Upper Boot Material
All Leather
Oil Resisting Sole
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
0.50
Toe Shape
Round
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulation Type
None
Last Number or Name
Loedin
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
ASTM Footwear Class
F2413-11
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FE2020
Ninety Degree Heel
No
Non-Marking Sole
Yes
Completely Non Metallic
No
For Outdoor Traction
No
Upper Material Description
Leather
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
FE2020
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Insole Technology
Removable
Closure
Slip On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number FE2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.