Men's Oxford Shoe, 7 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-7.5D

  • Zoro # G504242217


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-7.5D
Zoro #
G504242217
UPC #
690774570597
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Conductive
No
Liner Material
Leather
Ninety Degree Heel
No
Completely Non Metallic
No
Midsole Material
EVA
Insole System
Removable
Footwear Construction Type
Cemented
Slip Resistant
Yes
Safety Criteria
Static Dissipative (SD)
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
For Outdoor Traction
No
Non-Marking Sole
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Waterproof Type
None
Non Metallic Upper
Yes
Item
Oxford Shoe
Features
Cushioned Outsole, Fully-Cushioned Insole
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Leather
Style Number
FS2624
Oil Resisting Sole
Yes
Insulation Type
None
Toe Shape
Round
Upper Color
Black
Heat Resistant
Yes
Predominant Footwear Color
Black
Upper Material Description
Leather
Static Dissipative
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Standards
ASTM F2413
Last Number or Name
7.5D
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Color
Black
Laces Color
Black
Outsole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Toe Style
Round Toe
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Style Family
Oxford Shoe
Toe Cap Material
Steel
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.