Men's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 6 D

  • Mfr # FS2400

  • Zoro # G5911488


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2400
Zoro #
G5911488
UPC #
690774134065
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
6
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
6

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Style Number
2400
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.37
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
F2413-11
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Midsole Material
Polyurethane
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Shank Material
Plastic
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
Construction
Direct Attached
Style Family
Oxford Shoe
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products