Men's Oxford Shoe, Leather Upper, Rubber Outsole, Black, 10
Mfr # FS2330-EEE-10.0
Zoro # G616525543
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Insole Material
EVA
Color
Black
Liner Material
Mesh
Waterproof
No
Completely Non Metallic
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2330-EEE-10.0
Zoro #
G616525543
UPC #
690774629134
Country of Origin
Cambodia
Dimensions
Size
10
Width
EEE
Overall Height
3 in
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number FS2330, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.