Men's Oxford Shoe, Leather Upper, Rubber Outsole, Black, 9
Mfr # FS2330-D-09.0
Zoro # G316525577
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Oxford Shoe
Toe Cap Material
Steel
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2330-D-09.0
Zoro #
G316525577
UPC #
690774628984
Country of Origin
Cambodia
Dimensions
Width
D
Overall Height
3 in
Size
9
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number FS2330, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.