Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Brown, 8 1/2 EEE

  • Mfr # FS2650

  • Zoro # G603513799


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2650
Zoro #
G603513799
UPC #
690774521476
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
EEE
Width
EEE
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Standards
ASTM F2423
Upper Color
Brown
Completely Non Metallic
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Style Number
FS2650
Waterproof Type
None
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Safety Criteria
ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
Insole Material
Foam
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Upper Boot Material
All Leather
CSA Footwear Standard
No Puncture Protection
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Maximum Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.