Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 1/2 EEE

  • Mfr # FS2006

  • Zoro # G7497985


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7497985
UPC #
690774491373
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
EEE
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Upper Boot Material
All Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Shank Material
Plastic
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non-Marking Sole
Yes
Waterproof Type
None
Ninety Degree Heel
No
Style Number
FS2006
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Toe Shape
Round
For Outdoor Traction
No
Insulation Type
None
Wide Toe Cap
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Static Dissipative
Yes
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Last Number or Name
Coronis
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.