Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 13 D

  • Mfr # FS2006

  • Zoro # G7495964


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7495964
UPC #
690774491267
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Size (PRINT)
13
Overall Height
3 in
Width
D

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Insulation Type
None
Liner Material
Mesh
Ninety Degree Heel
No
Shank Material
Plastic
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Conductive
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Midsole Material
EVA
Upper Material Description
Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
Yes
Style Number
FS2006
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Insulated
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
Coronis
Oil Resisting Sole
Yes
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Style Family
Oxford Shoe
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.