Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 1/2 D

  • Mfr # FS2006

  • Zoro # G7494975


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7494975
UPC #
690774491168
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Width
D
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Upper Material Description
Leather
Midsole Material
EVA
Footwear Shank Type
Plastic
Last Number or Name
Coronis
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Style Number
FS2006
Mark II Slip Test Results- Dairy Tile Wet
0.46
Ninety Degree Heel
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
For Outdoor Traction
No
Insulated
No
Max. Heat Rating
250 Degrees F
Shank Material
Plastic
Toe Shape
Round
Chemical Resisting Sole
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Insole System
Removable
Non Metallic Upper
Yes
Footwear Sole Pattern
Slip Resistant
Static Dissipative
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Conductive
No
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Style Family
Oxford Shoe
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.