Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 1/2 D

  • Mfr # FS2006

  • Zoro # G7494950


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7494950
UPC #
690774491229
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
D
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Plastic
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Footwear Shank Type
Plastic
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Last Number or Name
Coronis
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Upper Material Description
Leather
Insulation Type
None
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Metatarsal System
No
Liner Material
Mesh
Insole System
Removable
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.45
Style Number
FS2006
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Shank Material (PRINT)
Plastic
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.