Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 12 EEE

  • Mfr # FS2006

  • Zoro # G7499080


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7499080
UPC #
690774491380
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
12
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Width
EEE
Size (PRINT)
12

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Waterproof Type
None
Insulation Type
None
Completely Non Metallic
No
Max. Heat Rating
250 Degrees F
Liner Material
Mesh
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Insole System
Removable
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Coronis
Shank Material
Plastic
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Wide Toe Cap
No
Footwear Construction Type
Cemented
Static Dissipative
Yes
Style Number
FS2006
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.