Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 14 D

  • Mfr # FS2006

  • Zoro # G7498301


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7498301
UPC #
690774491274
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Size (PRINT)
14
Width
D

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Upper Boot Material
All Leather
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Insulation Type
None
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Style Number
FS2006
Last Number or Name
Coronis
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
For Outdoor Traction
No
Insole System
Removable
Puncture Resistant Insole
No
Toe Shape
Round
Metatarsal System
No
Max. Heat Rating
250 Degrees F
Conductive
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.45
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Insole Technology
Removable
Construction
Cemented
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Plastic
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.