Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 D

  • Mfr # FS2006

  • Zoro # G7498259


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7498259
UPC #
690774491151
Country of Origin
China

Dimensions

Size
7
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
7
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Metatarsal System
No
Toe Shape
Round
Insulated
No
Footwear Construction Type
Cemented
Shank Material
Plastic
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Insole System
Removable
Non-Marking Sole
Yes
Style Number
FS2006
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Wet
0.46
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Conductive
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Coronis
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Material Description
Leather
Removable Insole
Yes
Wide Toe Cap
No
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Static Dissipative
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Midsole Material (PRINT)
EVA
Closure
Lace Up
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Oxford Shoe
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products