Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 8 D

  • Mfr # FS2006

  • Zoro # G7496061


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7496061
UPC #
690774491175
Country of Origin
China

Dimensions

Footwear Width
D
Size
8
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Width
D
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
FS2006
Midsole Material
EVA
Chain Saw Cut Resistant
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Shank Type
Plastic
Waterproof Type
None
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Conductive
No
Chemical Resisting Sole
Yes
Shank Material
Plastic
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Insole System
Removable
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Insulated
No
Last Number or Name
Coronis
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Oxford Shoe
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Insole Technology
Removable
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.